Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB241868

MPN #: WL9-21500

Wilton WL9-21500 Model 746 6" Jaw Width 4-1/8" Throat Depth Mechanics Vise W/ Swivel Base

Product Description
Wilton Mechanics Vises have a heavy-duty 30,000 PSI iron casting built for rugged use and extended life. Lifetime lubrication means the grease is permanently sealed in for trouble-free service. This vise features a 360° swivel, four mounting posts and double lockdowns to ensure maximum stability. Top these industry-leading features off with a lifetime warranty and you know you'll never want for another vise, unless it's a Wilton.

Features:

  • Swivel base rotates 360° and has double lockdowns ensuring maximum stability
  • Powder coat paint resists scratches and provides a tough durable finish
  • Replaceable hardened steel top and pipe jaws
  • Large anvil work surface
  • Heavy-duty 30,000 PSI iron casting built for rugged use and extended life
  • Fully enclosed spindle and nut
PRICE
$615.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe Jaw Capacity1/4 - 3-1/2 in
Jaw Width6 in
Throat Depth4-1/8 in
Size5-3/4 in
Max Opening Capacity5-3/4 in

Product Details

TypeBench & Pipe Combination Vise
ColorGray
Manufacturers Part NumberWL9-21500
Base Type360° Swivel
BrandWilton

Compliance & Certifications

CertificationsCSA Certified