Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790950

MPN #: 430CE-R

US Cargo Control Winch Strap with 18" Chain Extension, 4" x 30', Red

Product Description
4" x 30' Red Heavy Duty Cargo Strap with Chain Extension Trailer winch straps are one of the most common pieces of tie down equipment for flatbeds and other trailers. Used in combination with winches and other related hardware, their versatility makes them the ideal choice for a wide range of cargo.

The rugged polyester webbing offers very little stretch and is abrasion-, UV-, and water-resistant.

Features:
  • HD Truck Strap Features:
    • The yarn used to make our webbing is slightly thicker than that offered by most competitors, with more picks per inch used to create each strap. It's also heat-sealed on the end. Together, these features provide better resistance to abrasion, tearing, and cutting, so your winch straps will last longer. The 30-foot length strap fits standard 4" winches.


PRICE
$37.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width4 in
Weight8 lbs
Ultimate Load Strength Weight Capacity16200 lbs
Working Load Weight Limit5400 lbs

Product Details

TypeWinch Strap
MaterialPolyester Webbing
Package Quantity1
ColorRed
Manufacturers Part Number430CE-R
BrandUS Cargo Control
End FittingChain Extension