Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3791033

MPN #: 330FH-R

US Cargo Control Winch Strap with Flat Hook, 3" x 30', Red

Product Description
3" x 30' Red Winch Strap with Flat Hook: Trailer winch straps are one of the most common pieces of tie down equipment for flatbeds and other trailers - this 3" configuration offers the same working load limit as a standard 4" winch strap with less bulk. Used in combination with winches and other related hardware, their versatility makes them the ideal choice for a wide range of cargo.

The rugged polyester webbing offers very little stretch and is abrasion-, UV-, and water-resistant.

Compliant with Industry Standards:

All of our trailer winch straps are tagged and stenciled with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.

HD Truck Strap:
  • The yarn used to make our webbing is slightly thicker than that offered by most competitors, with more picks per inch used to create each strap. It's also heat-sealed on the end. Together, these features provide better resistance to abrasion, tearing, and cutting, so your winch straps will last longer.

    The 30-foot length strap fits standard 4" winches.


PRICE
$21.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width3 in
Weight4 lbs
Ultimate Load Strength Weight Capacity16200 lbs
Working Load Weight Limit5400 lbs

Product Details

TypeWinch Strap
MaterialPolyester Webbing
Package Quantity1
ColorRed
Manufacturers Part Number330FH-R
BrandUS Cargo Control
End FittingFlat Hook