US Cargo Control Winch Strap with Flat Hook, 4" x 30', Green
Write a Review
|
Questions & Answers (0)
Product Description
This 4" x 30' Green Heavy Duty Winch Strap with Flat Hook is a fundamental piece of tie-down equipment for flatbed and trailer operations. Designed for use with standard winches, it provides versatile, reliable cargo securement for loads of all types. The rugged polyester webbing delivers minimal stretch along with resistance to abrasion, UV damage, and moisture. The flat hook end connects securely to rub rails or trailer edges, distributing tie-down force evenly across a wide contact area.
PRICE
$17.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 4 in |
| Weight | 5 lbs |
| Ultimate Load Strength Weight Capacity | 16200 lbs |
| Working Load Weight Limit | 5400 lbs |
Product Details
| Type | Winch Straps |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 430FHGRN |
| Brand | US Cargo Control |
| End Fitting | Flat Hook |