Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790938

MPN #: 460FH-B

US Cargo Control Winch Strap with Flat Hook, 4" x 60', Blue

Product Description
4" x 60' Blue Heavy Duty Winch Strap with Flat Hook: Trailer winch straps are one of the most common pieces of tie down equipment for flatbeds and other trailers. Used in combination with winches and other related hardware, their versatility makes them the ideal choice for a wide range of cargo. The rugged polyester webbing offers very little stretch and is abrasion-, UV-, and water-resistant.

Why Choose Flat Hook End Hardware?

Flat hooks have a wide contact area to better distribute tie down force, making them a reliable choice for most loads. They also include a built-in defender to prevent webbing wear and tear and prolong the life of your strap. A black powder coat finish looks sharp and adds protection from the elements. If you don't have a railing to clamp onto or your anchor point space is limited, flat hooks might not be the best choice.

HD Truck Strap:
  • Industrial-Grade Webbing: Webbing is thicker than most competitors, with more picks per inch.
  • Superior Abrasion-Resistance: Heat-sealed ends provide better resistance to abrasion, tearing, and cutting.
  • Heavy-Duty Flat Hooks: Perfect for connecting to either your rub rail or under the edge of your truck / trailer. Wide contact area better distributes tie down force, and a built-in defender prevents webbing wear and tear.
  • Corrosion-Resistant Hardware: Flat hook comes with a black powder coat finish that adds protection from the elements and looks sharp.
  • Compatible with Standard 4" Winches.
  • Industry-Compliant: This 4 inch strap is tagged and stenciled with break strength and working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards. Learn more about proper load handling and securement in the WSTDA safety bulletins.


PRICE
$48.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 ft
Width4 in
Weight8 lbs
Ultimate Load Strength Weight Capacity16200 lbs
Working Load Weight Limit5400 lbs

Product Details

TypeWinch Strap
MaterialPolyester Webbing
Package Quantity1
ColorBlue
Manufacturers Part Number460FH-B
BrandUS Cargo Control
End FittingFlat Hook