- Durable construction, UV stabilized material, saves replacement costs
- Easy access to towels and refill bucket, low maintenance reduces labor cost
Forte Windshield Convenience Center, Gray - 8001741
Write a Review
|
Questions & Answers (0)
Product Description
Features/Benefits:
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 14 in |
| Height | 39 in |
| Weight | 27 lbs |
Product Details
| Type | Windshield Service Center |
| Includes | (1) Towel Dispenser |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 8001741 |
| Percent Post Consumer Recycled Content | 15 |
| Brand | Forte Products |