Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Behlen Country

Model # :WBB1044900

MPN #: 52110047GT

Behlen Country Poly Stock 2' x 1' x 4' Farm Flex Oval Tank, 50 Gallon

Product Description
2'x1'x4' Shallow Round End 50 Gallon Poly Sheep Stock Tank

Durable seamless design resists breakage. All round-end tanks have an extra heavy duty, molded rim and an extra-deep sidewall rib design for additional strength. Round tanks have a "formed open" rim. Heavy duty, molded-in aluminum drain fitting and 1-1/4" poly drain plug ensure a long-life (PRE214 & PRE216 have no drain plugs because they are easy to tip.). FDA food-grade approved poly, tested to -20 degrees F, corrosion-free, impact resistant and recyclable. Premium UV Protection assures long life and resistance to color fade in outdoor use. All poly tanks have a three-year warranty. Special colors available, minimum order qty of 20-30, call for details.

Limited Warranty is restricted to farming applications only.

PRICE
$159.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53 in
Width31-1/2 in
Depth47-1/2 in
Height12 in
Weight16 lbs

Product Details

Assembly RequiredNo
TypePoly Tank
ColorTan
StyleShallow Round End
Capacity50 gal
Package Quantity1
Manufacturers Part Number52110047GT
BrandBehlen Country

Warranty

Warranty3 yr