Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1507350

MPN #: 28140212

Behlen Country Big Valley Mineral Feeder

Product Description
The Super Bull Mineral Feeder features a three compartment base that is 9" taller than the standard model. The base features 3 anchor points to eliminate tipping.

Features:
  • Large 40" diameter base and 17" tall
  • 4.6 cubic feet capacity easily holds up to 250 lbs. of salt or mineral (block or loose)
  • Lynch pin retainer for fast flap removal and easy filling
  • Large base with 3 anchor points eliminates tipping
  • High quality UV protected polyethylene resists breakage, even at -20 degrees F.
The Limited Warranty is restricted to farming applications only

PRICE
$339.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width40 in
Height17 in
Weight54 lbs

Product Details

Assembly RequiredNo
TypeCattle Feeders
Animal TypeCattle
ColorGreen
StyleMineral Feeder
Country of OriginUnited States
Capacity4.6 Cu. Ft. ft³
MaterialPolyethylene
DescriptionSuper 3 Block Mineral Feeder
Package Quantity1
Manufacturers Part Number28140212

Warranty

Warranty1 yr