Buyers Wing Type Quick Detach Hydraulic Coupler, Qddc121, 3/4" Npt Coupler, Dust Cap -Min Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Wing Type Quick Detach Hydraulic Coupler, QDDC121, 3/4" NPT Coupler, Dust Cap W/Chain
Solid Brass Ductile iron wing sections
PRICE
$26.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
Product Details
| Manufacturers Part Number | QDDC121 |
| Material | Solid Brass |
| Port Size & Type | 3/4" NPT |
| Description | Dust Cap W/Chain |
| Brand | Buyers Products |