Wipe-A-Way Facility Wipes - 800 Towels/Roll, 2 Rolls/Case
Wipe-A-Way Facility Wipes are the quick and easy way to fight odor, sweat and grime. They're the one-step solution to everyday clean-up problems - and they're safe to use on any surface. Clean and deodorize any surface on contact, for reliable on-the-spot cleaning, anywhere you need it. Ideal for gyms and athletic clubs, schools, day care centers, hospitals, grocery stores, restaurants, hotels and more. 800 8"X10" sheets per roll, sold 2 rolls per case.
Wipe-A-Way Facility Wipes - 800 Towels/Roll, 2 Refill Rolls
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$64.64was $109.95
Save $45.31 (41%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 8 in |
| Height | 15 in |
| Weight | 20 lbs |
| Size | 800 towels |
Product Details
| Color | White |
| Capacity | 800 towels |
| Scent | Rainforest |
| Size Type | 800 Wipes/Roll |
| Helps Remove | Light Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Description | Wipe-A-Way Facility Wipes |
| Package Quantity | 2 Rolls |
| Manufacturers Part Number | FACILITY WIPES-800 |
| Brand | Crown Products |