Crocodile Cloth® Original Heavy Duty Wipes, 15" x 10", White, 50 Wipes/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Introducing Crocodile Cloth Fierce Disinfectant: everything you love about Crocodile Cloth™, now with disinfecting5 power! Crocodile Cloth Fierce Disinfectant cloths are designed to simplify your clean-up game and tackle your toughest messes. Thicker and stronger with a cloth-like texture, Fierce Disinfectant is guaranteed to give you more cleaning power per wipe. Large disinfectant, virucide, and sanitizing pre-moisten cleaning wipes. Clean up tough messes and disinfect surfaces at the same time. Priced per pack, sold 8 packs per case.
PRICE
$16.49
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Size | 15" x 10" in |
Product Details
| Type | Wet Wipes |
| Size Type | 50 Wipes/Pack |
| Material | Non-Woven |
| Package Quantity | 1 |
| Description | Heavy-Duty Wipes |
| Color | White |
| Application | Heavy Duty |
| Manufacturers Part Number | 5900-050 |
| Brand | Crocodile Cloth |