- Manufactured using prime cold-rolled steel
- All-welded construction prevents warping and twisting
- Full piano hinges prevent doors from sagging
- Pre-installed lock and 2 keys are included
- Key hole slots in back of unit for wall mounting
- Durable, textured, gray, powder coat finish
Durham Mfg.® Wall Mounted Storage Cabinet, 26-9/16"W x 11-7/8"D x 30"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$215.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-9/16 in |
| Depth | 11-7/8 in |
| Height | 30 in |
| Weight | 38 lbs |
| Gauge | 20 ga |
Product Details
| Lock Type | Keyed Lock |
| Type | Wall Mount |
| Number of Adjustable Shelves | 2 |
| Color | Gray |
| Door Type | Manual Close |
| Handle Type | Pull |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 3 |
| Package Quantity | 1 |
| Manufacturers Part Number | 061-95-ADJFS |
| Number of Fixed Shelves | 1 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |