Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB3219049

MPN #: 300-95

Durham Mfg.® Aerosol Storage Cabinet, 20-5/16"W x 15-7/8"D x 21-7/8"H, Gray

Product Description
Aerosol Storage Cabinet, Steel, 2 Sliding Shelves, 1 Door, Holds 48 Aerosol Cans, Top and Bottom mountable holes, Pre-Installed Lock, Gray

Features:
  • All-welded steel cabinet
  • Pre-installed lock and 2 keys are included
  • Two independently sliding shelves, slide in and out easily on 75 lb. capacity bearing slides
  • Each sliding shelf accommodates 24 standard 12 oz. cans (48 total)
  • Modular with Durham Large Slide Rack Cabinets
  • Durable, gray, powder coat finish


PRICE
$485.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-5/16 in
Depth15-7/8 in
Height21-7/8 in
Gauge20 ga

Product Details

Lock TypeKeyed Lock
TypeAerosol Storage Cabinet
ColorGray
Door TypeManual Close
StyleWall Mount
Number of Doors1
MaterialSteel
Construction TypeAll-Welded
Number of Compartments2
Package Quantity1
Manufacturers Part Number300-95
BrandDurham Mfg.

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFM, NFPA 30, OSHA