- Wire Cart with 8" x 2" Mold-On-Rubber casters
- (2) rigid and (2) swivel
- 2 shelves and 1 is adjustable with 4 plastic shelf holders, gray
Durham Mfg.® Wire Cart w/ Shelf Holder, Steel, 1600 lb. Capacity, 48"L x 30" W x 68-9/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$925.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 68-9/16 in |
| Weight Capacity | 1600 lbs |
| Weight | 165 lbs |
| Wheel Diameter | 8 in |
| Shelf Spacing | Adjustable in |
| Gauge | 14 |
| Top Shelf Height | Adjustable in |
| Shelf Size | 48"L x 30"W |
Product Details
| Assembly Required | No |
| Wheel Material | Mold-On Rubber |
| Type | Wire Cart |
| Shelf Type | Adjustable |
| Color | Gray |
| Wheel Type | Mold-On Rubber, 2 Rigid, 2 Swivel |
| Number of Shelves | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | W3ST-304868-1AS-8MR95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |