4 Ways Spinning Chrome Jewerly Display
Write a Review
|
Questions & Answers (0)
Product Description
Jewelry displays are made of sturdy steel construction for long lasting durability and dependability.
PROMOTIONAL PRICE
$111.96was $139.95
Save $27.99 (20%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 18-1/2 in |
| Weight | 18 lbs |
Product Details
| Finish | Metal |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | SJT-4 |
| Brand | Amko Displays |