Azar's 4-piece Small Square Riser Set is a great way to display items at varying heights. Showcase your items and capture your customer's attention by merchandising product on these risers. Great for any retail environment or boutique shops to display accessories such as sunglasses, jewelry, small purses, figurines, wallets, electronics, lotions, and cosmetics. The set includes 4 squares sizes: mini, small, medium and large risers. The sleek clear design complements any décor and makes your product pop. Ships Flat, easy to assemble (no tools required). Display them your way: stack them, nest them, or use each individually. The possibilities are endless.
Features:- Sold in Multiples of: 1
- Material: Acrylic
- Material Thickness: .1875
- Mini Riser Measurement: 3.875" W x 3.875" D x 1.5" H
- Small Riser Measurement: 5.875" W x 5.875" D x 2"H
- Medium Riser Measurement: 7.875" W x 7.875" D x 2.5"H
- Large Riser Measurement: 9.875" W x 9.875"D x 3"H
- Number of Risers: Four
- Color: Clear