Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Husky Rack & Wire

Model # :WB795796

MPN #: 4258A4

Husky Rack & Wire Wire Mesh Decking 58"L X 42"D 3150 Lb Capacity

Product Description
Strong, 2" x 4", galvanized finished wire decking features welded construction and heavy gauge channel supports. Unlike wood or metal decking, wire permits light, air and sprinkler penetration; allows a clear view of upper tiers; and minimizes dust and debris accumulation. Easy installation — simply drop into place over beams; 4 channels. Use with beams that have 1-1/2" or 1-5/8" step. 3150 lb. capacity.

To order:
Measure beam length between uprights (left to right)
Measure beam depth overall (front to back)
Measure depth between beam steps (front to back)

  Beam Length     Use  
  96"   Two 46"
  108"   Two 52"
  120"   Two 58"
  144"   Three 46"
PRICE
$119.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
119.95
Buy 2+ units
115.95Save $4.00 (3%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width58 in
Depth42 in
Weight Capacity3150 lbs

Product Details

Assembly RequiredNo
MaterialSteel Wire Mesh
ColorSilver
Manufacturers Part Number4258A4
BrandHusky Rack & Wire