Flared channel decking is a waterfall design used on boxes or structural beams. Ready Deck decking is strong, safe and reliable and simply drops into place for easy installation. Improves performance of sprinkler systems, increasing fire safety. It is self-cleaning and maintenance free, and will provide years of durable use. Will accommodate most structural beams found in the industry today.
Global Industrial
Model # :WBB2127547
Global Industrial Flared Channel Wire Decking, 42"D x 58"W, 2600 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$56.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 58 in |
| Depth | 42 in |
| Height | 1-1/2 in |
| Weight Capacity | 2600 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | B2127547 |
| Brand | Global Industrial |