Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB603337

Global Industrial™ Wire Mesh Sliding Gate - 8x4

Product Description
SLIDING GATE 8 x 4
This 8-feet high 4-feet wide gate can be installed to slide in either direction. Features ball-bearing suspension and an enclosed sturdy track kit to prevent misalignment. Includes lock receiver and Gate Stop. Made using 10 gauge steel wire woven mesh in a 1-1/2" diamond pattern. Framed in a 1-1/4" x 5/8" x 14-gauge cold rolled C-channel frame. Wire mesh is clinched (Not welded) into frame for strength. Gray powder coat finish. Includes built-in mortise cylinder lock with two sets of keys, keyed alike. Track kit is 10'L requiring space in excess of the width of the door to install.

Installation requires 10 feet of space due to the length of the track
8 Ft. Door does not include a transom, 8 Ft. Door should be ordered with corresponding 8 Ft. Panels & Posts

PRICE
$615.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
615.00
Buy 5+ units
585.00Save $30.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 ft
Height8 ft
Nominal Height8 ft
Nominal Width4 ft

Product Details

Assembly RequiredNo
TypeSliding Door
MaterialSteel Wire
ColorGray
Manufacturers Part Number603337
BrandGlobal Industrial

Warranty

Warranty1 yr