WireCrafters® RapidWire™ Wire Panel, 2'W x 8'H
Write a Review
|
Questions & Answers (0)
Product Description
Wire Panels are two 4' H panels that stack together to reach 8' H. Bolted to secure to post. WireCrafters® RapidWire#8482; design provides an all-welded, modular, stackable system that is unequaled in the industry. Panels are 2" x 2" 10 gauge wire welded into an 13 gauge roll form angle frame on all 4 sides. Posts are 14 gauge 2" square tubing. Build wire partitions of any size and configuration with WireCrafters® RapidWire#8482; Welded Wire Partition System. Construct walls and ceilings from same modular sized panels. Stack panels to desired wall height and bolt to posts using standard hand tools. Full line of hinged, double hinged, and sliding doors available. All hardware including floor anchors are included.. Includes a limited warranty of 1 Year. Does NOT come with posts.
PRICE
$179.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/6 ft |
| Depth | 1/6 in |
| Height | 8 ft |
| Weight | 24 lbs |
| Nominal Height | 8 ft |
| Nominal Width | 2 ft |
Product Details
| Assembly Required | Yes |
| Type | Partition Panel |
| Color | Gray |
| Series | RapidWire#8482; |
| Material | 2" x 2" 10 ga. Wire Welded Into 13 Ga. Angle Frame |
| Package Quantity | 1 |
| Manufacturers Part Number | GI-BACK28 |
| Brand | WireCrafters |
Warranty
| Warranty | 1 yr |