Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB320929C1

Nexel® Security Wire Shelving Unit, 1 Quick Adjust Shelf, 60"Wx24"Dx66"H, Chrome, Unassembled

Product Description
✓ Strong wire mesh paired with secure door locks provides visibility & security
✓ Includes an adjustable shelf
✓ Long-lasting chrome plating for durability

This 60"W x 24"D x 66"H Nexel® Chrome Security Shelving Unit is a safer and more secure way to store valuable equipment and inventory. The open 2" square grid mesh ensures high visibility, while the lockable double door (opens a full 270°) keeps contents protected. This security assembles easily and includes 1 door set, 2 standard wire shelves, 1 quick-adjust wire shelf, 2 side and back panels, 4 posts, shelf clips, and 4 adjustable leveling feet (with non-marring floor glides), which allow compensation for uneven floors. The chrome plating process consists of electroplated nickel-chrome, resulting in a brilliant high-gloss finish. The open wire truss-reinforced shelves feature front-to-back welded surface ribs for added strength, while the open design maximizes air & light circulation and minimizes dust accumulation. Limited 1-Year Warranty in dry application and usage.

PRICE
$769.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height66 in
Inside Width58
Inside Depth22
Inside Height60
Gauge16

Product Details

Assembly RequiredYes
TypeSecurity Storage Locker
Shelf TypeFlat Wire
Shelf Capacity600 lbs
Number of Adjustable Shelves1
ColorChrome
ApplicationDry
Tier TypeSingle Tier
StyleWire Mesh Cage
Number of Doors2
FinishChrome
MaterialSteel
Construction TypeUnassembled
Manufacturers Part NumberSU2460CPS1
BrandNexel

Warranty

Warranty1 Year Limited yr

Compliance & Certifications

CertificationsNSF