Quincy Lab Wire Shelf For 0.7 Cu. Ft. Ovens
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 101-1000 |
| Type | Incubator Accessories |
| For Use With | Models 10-140, 10-140E, 10-180, 10-180E, 10AF, 10AFE, 10AFE-LT, 10GC |
| Number of Shelves | 1 |
| Color | Silver |
| Brand | Quincy Lab |
Related Products
These units are designed to meet the demanding requirements for scientific and laboratory research. Advanced engineered design incorporates the latest in cabinet, refrigeration, temperature control and monitoring features. Provides energy efficient, convenient, safe and reliable performance for optimal storage temperature environments necessary for a wide range of life science, pharmacy, biological, medical, clinical, and industrial applications. These models include a Proportional Integral Derivative (PID) Controller with LCD Display, three stainless steel sliding tray shelves (per ...
Quincy Lab 10-180E Solid Steel Door Digital Incubator, 0.7 Cu.Ft., 115V 120W The Quincy Lab 180 series incubators pick up where the 140 series leaves off as far as temperature range, increasing the upper limit to 200°F (93°C). This series of models were also developed for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. For lab applications requiring a constant thermal environment, these units are ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming cabinet. Select ...
These units are designed to meet the demanding requirements for scientific and laboratory research. Advanced engineered design incorporates the latest in cabinet, refrigeration, temperature control and monitoring features. Provides energy efficient, convenient, safe and reliable performance for optimal storage temperature environments necessary for a wide range of life science, pharmacy, biological, medical, clinical, and industrial applications. Models include a Proportional Integral Derivative (PID) Controller with LCD Display, three stainless steel sliding tray shelves (per door), ...
Quincy Lab 10-180AE Solid Steel Door Air Forced Digital Incubator, 0.7 Cu.Ft., 115V 200W The Quincy Lab 180 series incubators pick up where the 140 series leaves off as far as temperature range, increasing the upper limit to 200°F (93°C). This series of models were also developed for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. For lab applications requiring a constant thermal environment, these units are ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming ...
Quincy Lab 12-180AE Solid Steel Door Air Forced Digital Incubator, 2.0 Cu.Ft., 115V 295W The Quincy Lab 180 series incubators pick up where the 140 series leaves off as far as temperature range, increasing the upper limit to 200°F (93°C). This series of models were also developed for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. For lab applications requiring a constant thermal environment, these units are ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming ...