Quincy Lab 6' Cord & Plug For 10 Series Ovens, 115V
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Manufacturers Part Number | 101-1603 |
| Type | Cord & Plug |
| Voltage | 115 V |
| Color | Black |
| Brand | Quincy Lab |
Related Products
Puretherm by Accucold® brings value and convenience to warming cabinets, with user-friendly models designed and assembled in the USA. The PTHC125G is a single chamber blanket warmer ideal for hospital settings keeping blankets at the proper temperature. The double pane tempered self-closing glass door ensures your staff can quickly check inventory with a display that goes down to the floor. The stainless steel cabinet affords added durability in a stylish design, while a pro style handle offers added convenience. No internal fan helps to reduce lint buildup for safer, more efficient ...
Used in Quincy Lab Models: 10AF, 10AFE, 10AFE-LT, 10GC, 10GCE, 10GCE-LT, 20AF, 20AFE, 20AFE-LT, 20GC, 20GCE, 20GCE-LT, 30AF, 30AFE, 30AFE-LT, 30GC, 30GCE, 30GCE-LT, 40AF, 40AFE, 40AFE-LT, 40GC, 40GCE, 40GCE-LT
Quincy Lab 10GC Gravity Convection Lab Oven, 0.7 Cu.Ft., 115V 600W The GC series gravity convection ovens are designed to meet the laboratory needs of industry, research organizations, and schools. Well-crafted and versatile, they are used for part drying, baking, curing, sterilizing, evaporating, heat treating, annealing, and testing. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is insulated ...
Quincy Lab 40GC Gravity Convection Lab Oven, 3.0 Cu.Ft., 115V 1500W The GC series gravity convection ovens are designed to meet the laboratory needs of industry, research organizations, and schools. Well-crafted and versatile, they are used for part drying, baking, curing, sterilizing, evaporating, heat treating, annealing, and testing. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is ...
Quincy Lab 21-250 Analog Bench Oven, 7.0 Cu.Ft., 115V 1050W Quincy Lab general-purpose Bench series ovens have been developed primarily for the industrial lab. This series provides large bench or portable capacity. Although there are several different models and styles, all of our Bench series ovens offer these standard features: fan-forced air circulation, aluminized interiors, Incoloy sheathed heating elements, 6-lb high-density mineral wool insulation, gasketed doors, adjustable 80-lb capacity shelves, high/low heat switch, rapid run-up and recovery times, 6-foot cord with plug, baked ...