Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB2351850

Nexel® 4 Shelf Truck, Chrome, 30"W x 18"D x 69"H, ESD Polyurethane Casters, 4 Swivel, 2 Brake

Product Description
Perfect for transporting electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Limited one year warranty against rust and corrosion.

ESD Caster Trucks include 4 shelves, 4 posts, 4 sets aluminum shelf clips, 1 drag chain, and 4 polyurethane ESD swivel casters, 2 with brakes.

PRICE
$285.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
285.95
Buy 3+ units
269.95Save $16.00 (6%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth18 in
Height69 in
Weight Capacity1200 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
Wheel MaterialESD Polyurethane
TypeESD Truck
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
Caster TypeStem
Wheel Type4 Swivel, 2 Brake
FinishChrome
Number of Shelves4
MaterialSteel
Manufacturers Part NumberC18306ESD
Number of Side PanelsOpen
Base TypeStem Caster
Storage TypeESD
BrandNexel

Warranty

Warranty1 Year Limited yr

Compliance & Certifications

CertificationsNSF