Nexel
Model # :WBB2333185
Nexel® 5 Shelf, Nexelon® Blue Wire Shelving Unit, Add On, 24"W x 18"D x 63"H
Write a Review
|
Questions & Answers (0)
Product Description
Nexelon® Wire Shelving Add-On Unit - 5 Tier - 24"W x 18"D x 63"H
Add-On Shelving Units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, Snap-On sleeves and S-hooks to join units.
Nexelon® is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Features NEXGard®, an anti-microbial agent that protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Limited Lifetime Warranty against rust and corrosion.
Add-On Shelving Units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, Snap-On sleeves and S-hooks to join units.
Nexelon® is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Features NEXGard®, an anti-microbial agent that protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Limited Lifetime Warranty against rust and corrosion.
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 63 in |
Product Details
| Assembly Required | Yes |
| Type | Add-On Unit |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Color | Blue |
| Application | Wet/Dry |
| Finish | Nexelon® |
| Number of Shelves | 5 |
| Material | Steel |
| Manufacturers Part Number | A18246N5 |
| Unit Type | Standard |
| Brand | Nexel |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | NSF |