Marlin Steel Wire Stacking Basket, Price Each for Qty 5+
Write a Review
|
Questions & Answers (0)
Product Description
Wire stacking basket, Nickel, 21x26.5x11, Heavy duty parts handling, organization
PRICE
$179.95
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 21 in |
| Height | 11-1/8 in |
| Inside Length | 26 in |
| Inside Width | 21 in |
| Inside Height | 11 in |
| Weight | 16 lbs |
| Thickness | 0.188 in |
Product Details
| Type | Rectangular Wire Basket |
| Min Purchase Quantity | 5 |
| Color | Gray |
| Style | No Handles |
| Material | Plain Steel Wire |
| Package Quantity | 1 |
| Manufacturers Part Number | 00-167-12 |
| Brand | Marlin Steel |