Features:
- Two power outlets (120V) bring easy-to-access power to any desktop
- Shallow tray organizes small accessories or holds other Konnect Stackables
- Three-year limited warranty
Weights & Dimensions
| Width | 3-1/2 in |
| Depth | 3-1/2 in |
| Height | 2 in |
Product Details
| Type | Power Hub |
| Material | ABS |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | KT2-POWER-BLK |
| Brand | Bostitch |