Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB188730

Nexel®, 3 Shelf, Utility Cart, Chrome, 48"W x 24"D x 39"H, Poly Casters, 4 Swivel

Product Description
Open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 5" polyurethane stem casters, two with brakes. 1200 lb load capacity. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved. Limited One Year Warranty in dry application and usage.

Features:
  • Reinforced shelves with welded surface ribs for added strength
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 3 shelves, 2 U handles, snap-on sleeves and polyurethane swivel casters, two with brakes
  • Shelves easily adjust without tools at 1" increments
  • NSFapproved for dry use
  • Limited one year warranty


PRICE
$249.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
249.95
Buy 3+ units
235.95Save $14.00 (6%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height39 in
Weight Capacity1200 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeUtility Cart
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
Caster Type(4) Swivel
Wheel Type4 Swivel
Handle TypeU Handle
StyleUtility Cart
FinishChrome
Number of Shelves3
MaterialSteel
Manufacturers Part Number2448P3C
BrandNexel

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsNSF