Global Industrial
Model # :WBB2181619
Global Industrial Flared Channel Wire Decking, 42"D x 52"W, 2500 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Flared channel decking is a waterfall design used on boxes or structural beams. Ready Deck™ decking is strong, safe and reliable and simply drops into place for easy installation. Improves performance of sprinkler systems, increasing fire safety. It is self-cleaning and maintenance free, and will provide years of durable use. Will accommodate most structural beams found in the industry today.
PRICE
$52.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 52 in |
| Depth | 42 in |
| Weight Capacity | 2500 lbs |
Product Details
| Assembly Required | No |
| Finish | Gray Powder Coating |
| Material | Steel |
| Color | Gray |
| Series | Ready Deck |
| Manufacturers Part Number | B2181619 |
| For Use With | Box & Structural Beams |
| Brand | Global Industrial |