Wirebound Pocket Memo Book, College/Narrow Rule, 3 x 5, 60 Sheets/Pad, 3 Pads/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Ruled Wirebound Pocket Memo Books. Assorted flexible pressboard covers. First size given is binding edge. 50% recycled material with at least 20% post-consumer material. Three assorted colors includes blue, red and green. 3 memo books per pack. Top Binding. 3" x 5". 60 Sheets/Pad, 3 Pads/Pack.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$17.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 5 in |
Product Details
| Sheets | 60 |
| Type | Notepad |
| Color | Assorted |
| Binding Type | Wirebound |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Notepad |
| Ruling | Narrow |
| Pads | 3 |
| Description | Pocket Size Memo Notebook |
| Package Quantity | 60 Sheets/Pad, 3 Pads/Pack |
| Brand | Ampad |