Second Nature® Gregg Ruled Spiral Steno Notebook, 6x9, 70 White Sheets
Write a Review
|
Questions & Answers (0)
Product Description
TOPS Second Nature® Reporter's Notebooks have paper made from recycled fiber. These classic coat-pocket sized 4" x 8" books fit the palm for fast, on-the-go note taking. Books flip open to thick, double-sided sheets. A sturdy cover and back provide firm support for writing.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 9 in |
Product Details
| Sheets | 70 |
| Type | Notepad |
| Color | White |
| Binding Type | Wirebound |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Notepad |
| Ruling | Gregg |
| Pads | 1 |
| Description | Spiral Steno Book |
| Package Quantity | 70 Sheets/Pad |
| Brand | Tops |