MicroFET3 Wireless Manual Muscle Tester and ROM Inclinometer
Write a Review
|
Questions & Answers (0)
Product Description
The MicroFET3 is a dual-function device has an MMT and inclinometer component. It is used to measure muscle strength and range of motion. LCD displays for both force and angle measurements. For use as stand-alone or with Clinical Software Package (sold separately) or FET Data Collection Software Package (sold separately). 1 year warranty.
PRICE
$2,099.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 6 in |
| Height | 2 in |
| Weight | 7 lbs |
Product Details
| Type | Hand Dynamometers |
| Color | White |
| Capacity | 300 lb |
| Material | Steel, Plastic |
| Package Quantity | 1 |
| Description | MicroFET3 Manual Muscle Tester & ROM Inclinometer |
| Manufacturers Part Number | 12-0382W |
| Brand | MicroFET |
Warranty
| Warranty | 1 yr |