MicroFET2 Wireless Manual Muscle Tester with Clinical Software Package
Write a Review
|
Questions & Answers (0)
Product Description
The MicroFET2 Wireless Digital Handheld manual muscle tester (MMT dynamometer) fits in the palm of your hand and weighs less than a pound. LCD located directly on gauge shows peak force and duration. Use as a stand-alone or with clinical software package (included) or FET data collection software package (sold separately). Clinic Software Package is an easy-to-use platform providing muscle testing and spinal range of motion protocols. Patient tracking, analysis, and comparison statistics are collected and narrative and graphic reports can be generated. 1 year warranty.
PRICE
$2,499.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 6 lbs |
Product Details
| Type | Hand Dynamometers |
| Color | White |
| Capacity | 300 lb |
| Material | Steel, Plastic |
| Package Quantity | 1 |
| Description | MicroFET2 Manual Muscle Tester with Clinical Software |
| Manufacturers Part Number | 12-0381WC |
| Brand | MicroFET |
Warranty
| Warranty | 1 yr |