Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3089160

MPN #: 456440G-R

Wireless Tube Rack with RFID For CapTrack CT1 and CT2 models - Full size, 13mm, 72 place, Green

Product Description
These RFID disks can be placed on most racks for use with CapTrack. Using RFID, the CapTrack Specimen Management function allows for easy tracking and recall of racks and their associated samples. Racks already equipped with the RFID disks are available. Click here for details.

PRICE
$36.95

Min. purchase quantity is 4
4
4
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size13mm

Product Details

Manufacturers Part Number456440G-R
Package Quantity1
ColorGreen
BrandGlobe Scientific