WNA Comet Plastic Tumbler, 9 Oz., Translucent, Squat, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
WNA Comet Plastic Tumbler, 9 Oz., Clear, Squat, 500/Pack
The clear plastic of these tumblers makes them look just like glass. Their rigid, hard plastic provides a sturdiness and strength that glass lacks. They offer the classic look of glass with the convenience of a disposable. They are perfect for serving beverages at parties. Cup Type: Hot/Cold; Capacity: 9 oz; Material(s): Plastic; Color(s): Clear.
The clear plastic of these tumblers makes them look just like glass. Their rigid, hard plastic provides a sturdiness and strength that glass lacks. They offer the classic look of glass with the convenience of a disposable. They are perfect for serving beverages at parties. Cup Type: Hot/Cold; Capacity: 9 oz; Material(s): Plastic; Color(s): Clear.
PRICE
$72.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Cups |
| Capacity | 9 oz |
| Material | Plastic |
| Package Quantity | 500 |
| Description | Comet Plastic Tumbler |
| Color | Clear |
| Manufacturers Part Number | WNA T9S |
| Brand | WNA |