World Centric Clear Cold Cups, 9 oz, Clear, 1,000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
World Centric Clear Cold Cups, 9 oz, Clear, 1,000/Carton
Made from plant based NatureWorks Ingeo PLA compostable plastic. Great for all cold beverages, but can also hold liquids up to 120°F. Freezer safe. 100% compostable in two to four months in a commercial composting facility.
Made from plant based NatureWorks Ingeo PLA compostable plastic. Great for all cold beverages, but can also hold liquids up to 120°F. Freezer safe. 100% compostable in two to four months in a commercial composting facility.
PRICE
$215.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cold Beverage Cups |
| Color | Clear |
| For Use With | World Centric® CPLCS12 |
| Capacity | 9 oz |
| Material | PLA Compostable Plastic Derived from Plants |
| Package Quantity | 1000 |
| Description | Cold Cups |
| Recyclable/Compostable | Compostable |
| Manufacturers Part Number | CPCS9Q |
| Dishwasher Safe | N |
| Microwavable | N |
| Brand | World Centric |
Compliance & Certifications
| Certifications | USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable |