Medline MDS202055 Non-Sterile Cotton Tipped Applicators, 6" Length, Box of 1000
|
Questions & Answers (0)
Product Description
Non-sterile, cotton-tipped applicators make it easy to meet medical and diagnostic needs. Shaft is made of wood. Latex-free. Box of 1000.
PRICE
$29.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
Product Details
| Latex Free | Yes |
| Material | Wood |
| Sterile | No |
| Package Quantity | 1000 |
| Description | 6" Non-Sterile Cotton Tipped Applicators |
| Color | White |
| Manufacturers Part Number | MDS202055 |
| Brand | Medline |