Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1452293

Global Industrial™ Two Way Entry Wood Crate w/ Lid, 33-3/4"L x 21-3/4"W x 24"H

Product Description
All crates are in accordance with IPPC - ISPM 15 guidelines. The crate is export certified and heat treat stamped. The crate is built to ASTM standards (wood cleated panelboard shipping boxes).

Features:
  • Materials include CDX plywood, 1 x 4, 2 x 4, 3 x 4 and 4 x 4 lumber
  • 3/8" CDX ply walls and 1/2" CDX ply bottom construction and #2 heat treated lumber
  • Lid included
  • Fully assembled (screwdriver needed for panel removal)
  • Custom wood crates available to meet domestic or international shipping needs
  • The dimensions provided are the inside dimensions of the product


PRICE
$269.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Height30 in
Inside Length33-3/4 in
Inside Width21-3/4 in
Inside Height24 in
Weight Capacity800 lbs
Weight50 lbs

Product Details

Assembly RequiredNo
ColorBrown
Fork Entry2-Way
StyleCrate with Lid & No Foam
MaterialPlywood
Manufacturers Part NumberB1452293
BrandGlobal Industrial

Compliance & Certifications

CertificationsASTM, IPPC - ISPM 15