Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Foundations

Model # :WBB2369873

MPN #: 2731040

Foundations® Travel Sleeper® Wood Folding Compact Crib with 2" Foam Mattress

Product Description
The Travel Sleeper folding wood compact crib has a fresh modern look with a euro-inspired design. Constructed of solid wood with heavy-duty hardware, this folding wood crib will last for many years in high-use environments. Hotels will appreciate the quick and easy folding design that provides space saving storage. The oversized commercial casters will make maneuvering these cribs in and out of guest rooms easy. Two wheels lock in place when stationary. Each crib includes an ultradurable, antimicrobial InfaPure mattress. Available in a classic natural finish. Easy assembly with tools includes. Limited 1-year warranty. Meets all applicable mandatory and voluntary CPSC and ASTM safety standards.

Features:

  • Clean, classic natural wood folding crib, perfect for small spaces and hotels
  • Quick and easy folding design that provides space saving storage
  • Oversized casters make it easy to maneuver crib in and out of rooms with two wheels that lock into place when stationary
  • Includes an ultradurable, antimicrobial InfaPure 2-inch mattress. Mattress made in the USA.
  • Constructed of solid wood with heavy-duty hardware that is built to last through high-use environments with a 1-year warranty Compact Dimensions: 40"L x 26"W x 34"H.


PRICE
$369.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width26 in
Height34 in
Weight44 lbs
Sleeping Surface Width24 in
Sleeping Surface Length38 in
Mattress Thickness2"

Product Details

Assembly RequiredYes
TypeBaby Crib
End PanelSlatted
ColorBrown
CastersYes
StyleCompact Size
Side RailNon-Folding
DescriptionFolding Baby Crib
Package Quantity1
Frame MaterialWood
Folds For StorageYes
Manufacturers Part Number2731040
BrandFoundations

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsMeets 16 CFR 1220 Crib Safety Standards