NK Medical 4" Foam Mattress C508, Child Crib, 30"W X 60"L
Write a Review
|
Questions & Answers (0)
Product Description
4" Foam Mattress for 30" x 60" Child Crib. A seamless outside cover for patient comfort and easy cleaning. Outside covers are also stain and odor resistant, anti-bacterial, and flame retardant. Mattresses is lightweight, high-density foam. Uses with 1981,1982, 2081,2082 Cribs.
PRICE
$385.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 4 in |
Product Details
| Assembly Required | No |
| Package Quantity | 1 |
| Description | 4" Foam Mattress |
| Manufacturers Part Number | C508 |
| For Use With | Cribs |
| Brand | Novum Medical Products |
Warranty
| Warranty | 1 yr |