Pencils
Availability
Refillable
Brand
Length
Type
Height
Color
Price
Related Products
Quicker Clicker Automatic Pencil offers a unique side action, lead advance button that advances lead without changing the normal writing position. Pencil design features a latex free rubber grip, large stationary eraser, stationary tip and fixed sleeve. Refillable with Pentel Super Hi-Polymer Lead and PDE-1 large refill eraser. Rubber Grip/Eraser/Self-Advancing Lead. Larger Quantity Quotes Available. Please call 1-888-978-7759.
BIC Xtra-Strong Mechanical Pencils are designed to be durable with strong 0.9 mm leads that resist breaking. The thick, smooth-writing #2 lead never requires sharpening and is always ready to write when you are, making this pencil perfect for students and the smart choice at test time. The lead advances quickly and easily with a simple click of the eraser, does not smudge and erases cleanly, helping keep your work looking neat. Students of any age will love the bright colorful barrels and contrasting vibrant clips. Larger Quantity Quotes Available. Please call 1-888-978-7759.
Mechanical pencil features a centrally located click-advance button that lets you easily advance the lead without releasing your hold of the pencil. Soft grip is designed for added comfort and ease. Jumbo twist-up eraser is larger than standard erasers and advances easily. Mechanical pencil is retractable to protect pockets and purses from damage. Refillable. Eraser/Self-Advancing Lead/Shock Absorbing Tip/Comfort Grip.
Mechanical pencil features a side-click lead advance, transparent barrel design and a latex-free comfort grip. Convenient side button allows the 0.7mm lead to advance effortlessly without changing hand position. HB lead inside is equivalent to a No. 2 wooden pencil. Turn dial left to advance eraser, and right to retract. The refillable, extra-long twist-up eraser feature allows longer use. Twist Erase Click Mechanical Pencil is refillable with Pentel Super Hi-Polymer Lead and E10 jumbo refill eraser. Latex-Free Grip/Eraser/Pocket Clip/Twist-Action Mechanism.
Giant Large Diameter Colored Pencils offer a large hexagon barrel and highly pigmented 6.25mm colored cores. Assortment includes the 12 most prominent skin tones of the people of the world. Extra-large break-resistant core is designed for shading large areas. Core lasts three times longer than standard-size pencils and requires less frequent sharpening. Pencils are certified AP nontoxic.