Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hanover

Model # :WBB2400129

MPN #: HANCC0101-CDR

Hanover Wooden Chicken Coop with Ramp, Nesting Box, Wire Mesh Run and Waterproof Roof

Product Description
Care for your feathered friends in style with this spacious Wooden Chicken Coop from Hanover. The future home of your poultry includes two perches, two nesting boxes, chicken run, removable metal tray and a wooden ramp. It provides access to both shade and sunlight with its indoor and outdoor areas, space to lay eggs in nesting boxes and perches for roosting. Designed with the health and safety of your animals in mind, this coop features a latching system on the doors and access points, waterproof asphalt roof and sturdy, solid wood construction. The heavy duty mesh wire surrounding the exterior of the chicken pen provides both protection and a supply of fresh air to keep your chickens happy and healthy. Please note, a floor is not included with the chicken coop, so if predators digging under the pen in a concern, we encourage you to take added precautions for the safety of your birds. Cleaning is made easy with the slide out metal tray and convenient access to the interior space through the doors. With Hanover, you'll be able to provide your animals a quality environment to thrive in.

Features:
  • Wooden Chicken Coop includes: 2 nesting boxes, 2 perches, chicken run, removable pullout metal tray, and ramp.
  • Coop includes a latching system for both (2) doors and access point above nesting boxes to keep your animals secure.
  • Cleaning is simple with convenient pull out metal tray and easy entry into the covered spaces.
  • Wooden ramp connects indoor and outdoor spaces.
  • Provides access to shade and sunlight with excellent ventilation.
  • Sturdy, solid fir wood construction with cedar red finish.
  • Green asphalt roof is water proof.
  • Collecting eggs is easy thanks to the latched access point over the nesting boxes.
  • Can comfortably house 1-2 chickens depending on animal size.
  • Assembled dimensions: 3.2 ft. H x 6.4 ft. W x 2.4 ft. D.
  • Nesting box area size: 15.5 in. H x 13 in. W x 24.5 in. D.
  • Number of perches: 2.
  • Number of nesting boxes: 2.
  • Care: Wipe clean with a dry cloth.
  • Made with non-toxic materials.
  • 1 year limited warranty.
PRICE
$389.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length77 in
Width29 in
Height39 in
Weight52 lbs

Product Details

Assembly RequiredYes
TypeAnimal House
ColorCedar
StyleChicken Coop
MaterialWood
DescriptionOutdoor Wooden Chicken Coop
Package Quantity1
Manufacturers Part NumberHANCC0101-CDR
BrandHanover

Warranty

Warranty1 yr