Absco Premier Metal Storage Shed, 10' x 5', Woodland Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Absco Premier 10 x 5 ft steel storage shed will look great and add value to your home, while keeping your backyard neat and tidy. Store your lawn mower, gardening tools, sports equipment, bicycles and more, comfortably in this high quality galvanized steel shed. Absco's sheds come with the patented SNAPTiTE assembly system that saves time in assembly with less screws required. Our steel panels have rolled edges for safety. SNAPTITE also provides structure and rigidity to the shed without the need for additional internal bracing, when also anchored correctly to a concrete slab. Flooring is not included.
PROMOTIONAL PRICE
$819.00was $905.00
Save $86.00 (10%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 118 |
| Depth | 59-1/2 |
| Height | 76 |
| Weight | 183 lbs |
| Door Dimensions | 60 x 68 |
| Outside Sidewall Height | 70-13/16 ft |
Product Details
| Assembly Required | Yes |
| Type | Storage Shed |
| Color | Gray |
| Doors | (1) Double Doors |
| Capacity | 284.4 ft³ |
| Material | Galvanized Steel |
| Manufacturers Part Number | AB1000 |
| Brand | Absco |
Warranty
| Warranty | 12 yr |