Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Machine Keys

Machine Keys, or Key Stocks, are embedded into a keyway in order to transmit torque from shafts to components. They secure components to the shaft through the keyway. Machine Keys come in different styles like Woodruff Keys and Rounded Machine Keys.
11 Results

Brand

Finish

Length

View All Length

Material

11 Results
Compare
BESTSELLER
1
1
$48.00
Sold in packages of 50 / $0.96 ea
Ships in 30 Business Days

Finish

Plain

Material

Cold Finished Steel

Width

3/16 in

Length

1-1/8 in

Compare
1
1
$8.25
Sold in packages of 25 / $0.33 ea
Ships in 40 Business Days

Finish

Plain

Material

Cold Finished Steel

Width

6 mm

Length

30 mm

Compare
1
1
$22.25
Sold in packages of 25 / $0.89 ea
Ships in 2 Business Days

Finish

Plain

Material

Steel

Width

5/16 in

Length

0.992 in

Compare
1
1
$11.00
Sold in packages of 50 / $0.22 ea
Ships in 2 Business Days

Finish

Plain

Material

Steel

Width

M3

Certifications

DIN 6888

Compare
1
1
$12.90
Sold in packages of 5 / $2.58 ea
Ships within 1 Business Day

Finish

Plain

Material

Stainless Steel

Width

3/8 in

Length

2 in

Compare
1
1
$18.20
Sold in packages of 10 / $1.82 ea
Ships in 2 Business Days

Finish

Plain

Material

Steel

Width

3/8 in

Length

1.484 in