Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Woodsman

Model # :T9FB2095311

MPN #: 149319

Woodsman 100% Acrylic Natural Deck, Siding & Fence Wood Stain, Redwoodtone, Gallon - 149319

Product Description
Woodsman 100% Acrylic Natural Deck, Siding & Fence Wood Stain, Redwoodtone, Gallon - 149319

Woodsman 100% Acrylic Natural Finish Deck, Siding & Fence provides superior coverage for natural or pressure treated wood decks, siding, and fences. Helps wood stand up to the harshest weather elements. Transparent coating enhances natural wood grain and color. Ultraviolet reflectors retard graying and sun damage. Water repellent coating resists scuffing. Exterior above ground natural & pressure-treated woods including cedar, redwood, fir and pine. Also provides excellent protection while maintaining natural appearance to siding, shakes, wood shingles, landscape timbers and decks. MPI approved.

PRICE
$73.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal.

Product Details

TypeWood Stain
Size TypeCan
FinishClear
Package Quantity1
Description100% Acrylic Natural Deck, Siding & Fence Stain
FeaturesSuperior Coverage
ColorBrown
Manufacturers Part Number149319
For Use WithExterior
BrandWoodsman