Woodsman 100% Acrylic Natural Deck, Siding & Fence Wood Stain, Cedartone, Gallon - 149320
Write a Review
|
Questions & Answers (0)
Product Description
Woodsman 100% Acrylic Natural Finish Deck, Siding & Fence provides superior coverage for natural or pressure treated wood decks, siding, and fences. Helps wood stand up to the harshest weather elements. Transparent coating enhances natural wood grain and color. Ultraviolet reflectors retard graying and sun damage. Water repellent coating resists scuffing. Exterior above ground natural & pressure-treated woods including cedar, redwood, fir and pine. Also provides excellent protection while maintaining natural appearance to siding, shakes, wood shingles, landscape timbers and decks. MPI approved.
PRICE
$80.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Wood Stain |
| Size Type | Can |
| Finish | Clear |
| Package Quantity | 1 |
| Description | 100% Acrylic Natural Deck, Siding & Fence Stain |
| Features | Superior Coverage |
| Color | Brown |
| Manufacturers Part Number | 149320 |
| For Use With | Exterior |
| Brand | Woodsman |