Woodsman Semi-Transparent Oil Deck, Siding & Fence Wood Stain, Redwood, Gallon - 591075
Write a Review
|
Questions & Answers (0)
Product Description
Woodsman Semi-Transparent Oil Deck, Siding, and Fence provides superior coverage for natural or pressure treated wood decks, siding, and fences. Acrylic fortified coating resist scuffs and fading. Deep penetrating protection repels water. Enhances wood grain and texture. Exterior above ground natural & pressure-treated structures such as decks, shingles, shakes, clapboard, wood siding, rough sawn siding and plywood, wood railings and landscape timbers. Not recommended for trim. Two coats may result in a higher sheen. MPI approved.
PRICE
$77.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Wood Stain |
| Size Type | Can |
| Finish | Semi-Transparent |
| Package Quantity | 1 |
| Description | Semi-Transparent Oil Deck, Siding & Fence Stain |
| Features | Superior Coverage |
| Color | Brown |
| Manufacturers Part Number | 591075 |
| For Use With | Exterior |
| Brand | Woodsman |