Sure Seal 30 Acrylic Sealer, Brown Gloss Finish 5 Gallon Pail 1/Case - CP-1542
Write a Review
|
Questions & Answers (0)
Product Description
Clear high solids formula, solvent based acrylic sealer. It has been formulated for use on interior or exterior masonry surfaces. Sure seal 30 provides superior hardness and durability! It leaves a high gloss wet look to concrete surfaces while providing excellent chemical resistance to deicing salt, gasoline, oil, and weathering. Ideal for walkways, porches, aggregate driveways, and pavers. Not recommended for use on brick, wood, granite or marble, pool decks or areas adjacent to pools. Dries in 2-4 hours and covers 100 sq. ft./ gal.
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 40 lbs |
| Size | 5 gal |
Product Details
| Type | Sealer |
| Capacity | 5 gal |
| Scent | Light Petroleum |
| Size Type | Pail |
| Package Quantity | 1 |
| Description | Acrylic Sealer, Gloss |
| Color | Brown |
| Manufacturers Part Number | CP-1542 |
| Brand | Sure Seal |