Woodsman 100% Acrylic Semi-Transparent Deck, Siding & Fence Wood Stain, Cedar, Gallon - 149309
Write a Review
|
Questions & Answers (0)
Product Description
Woodsman 100% Acrylic Semi-Transparent Deck, Siding & Fence Wood Stain, Cedar, Gallon - 149309
Woodsman 100% Acrylic Semi-Transparent Deck, Siding & Fence provides superior coverage for natural or pressure treated wood decks, siding, and fences. Helps wood stand up to the harshest weather elements. Acrylic latex formula resists scuffing, color fade. Provides deep penetrating protection that repels water. Enhances wood grain and texture. Exterior above ground natural & pressure-treated woods including cedar, redwood, fir and pine. Also provides excellent protection while maintaining natural appearance to siding, shakes, wood shingles, landscape timbers and decks. MPI approved.
Woodsman 100% Acrylic Semi-Transparent Deck, Siding & Fence provides superior coverage for natural or pressure treated wood decks, siding, and fences. Helps wood stand up to the harshest weather elements. Acrylic latex formula resists scuffing, color fade. Provides deep penetrating protection that repels water. Enhances wood grain and texture. Exterior above ground natural & pressure-treated woods including cedar, redwood, fir and pine. Also provides excellent protection while maintaining natural appearance to siding, shakes, wood shingles, landscape timbers and decks. MPI approved.
PRICE
$81.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Wood Stain |
| Size Type | Can |
| Finish | Semi-Transparent |
| Package Quantity | 1 |
| Description | 100% Acrylic Semi-Transparent Deck, Siding & Fence Stain |
| Features | Superior Coverage |
| Color | Brown |
| Manufacturers Part Number | 149309 |
| For Use With | Exterior |
| Brand | Woodsman |