Woodsman Exterior Wood Prep, Wood Cleaner, Gallon - 145661
Write a Review
|
Questions & Answers (0)
Product Description
Woodsman Exterior Wood Prep, Wood Cleaner, Gallon - 145661
Woodsman Exterior Wood Cleaner prepares surfaces for sealers and stains. Great for decks, fences, and siding of all wood types. Fast acting - results in 10 minutes. Removes mildew and algae stains. Use after stripping the deck for re-stain. For use on all wood types. Use after stripping the deck for re-stain. Allow wood to dry thoroughly before applying water based finish and at least 24 hours before applying oil based finish.
Woodsman Exterior Wood Cleaner prepares surfaces for sealers and stains. Great for decks, fences, and siding of all wood types. Fast acting - results in 10 minutes. Removes mildew and algae stains. Use after stripping the deck for re-stain. For use on all wood types. Use after stripping the deck for re-stain. Allow wood to dry thoroughly before applying water based finish and at least 24 hours before applying oil based finish.
PRICE
$20.75
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Exterior Wood Prep |
| Size Type | Can |
| Package Quantity | 1 |
| Description | Wood Cleaner |
| Features | Results in 10 minutes |
| Manufacturers Part Number | 145661 |
| For Use With | All Wood Types |
| Brand | Woodsman |